Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 23" Stroke
  • Zoro #: G0174657
  • Mfr #: 5VMP7
$294.73
  • Stroke: 23"
  • Piston Material: Anodized Aluminum
  • Overall Length: 30.1875"
See full product details
This item ships free.

Speedaire #5VMP7 Specifications

  • Zoro #: G0174657
  • Mfr #: 5VMP7
Stroke: 23" Piston Material: Anodized Aluminum
Overall Length: 30.1875" Air Cylinder Type: Round Body
Pivot Hole Dia.: 0.3125" Mount: Basic
Rod Dia.: 0.50" Rod Thread Length: 1.25"
Air Cylinder Mount: Basic Port Size: 1/4"
Features: Switch Ready Finish: Silver
Temp. Range: -10 Degrees to 165 Degrees F Body Material: Aluminum
Max. Pressure: 150 psi Air Cylinder Bore Dia.: 1-1/2"
Nose Mount Thread: 1-14 End Cap Material: Aluminum
Tube Material: Anodized Aluminum Cylinder Action: Double Acting
Piston Rod Material: Chrome Plated Steel Single Acting/Double Acting: Double Acting
Magnetic Piston: Yes Bore Dia.: 1-1/2"
Dimension C: 1.75" Rod Thread Size: 1/2"-13
Item: Air Cylinder Cylinder Type: Round
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 23 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 30.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMP7