Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 24" Stroke
  • Zoro #: G0174666
  • Mfr #: 5VMP8
$310.95
  • Piston Rod Material: Chrome Plated Steel
  • Rod Thread Size: 1/2"-13
  • Air Cylinder Bore Dia.: 1-1/2"
See full product details
This item ships free.

Speedaire #5VMP8 Specifications

  • Zoro #: G0174666
  • Mfr #: 5VMP8
Piston Rod Material: Chrome Plated Steel Rod Thread Size: 1/2"-13
Air Cylinder Bore Dia.: 1-1/2" Features: Switch Ready
Air Cylinder Type: Round Body Mount: Basic
Dimension C: 1.75" Tube Material: Anodized Aluminum
Cylinder Type: Round Overall Length: 31.1875"
Piston Material: Anodized Aluminum Body Material: Aluminum
Magnetic Piston: Yes Bore Dia.: 1-1/2"
Rod Dia.: 0.50" Max. Pressure: 150 psi
Port Size: 1/4" Nose Mount Thread: 1-14
Single Acting/Double Acting: Double Acting Item: Air Cylinder
Air Cylinder Mount: Basic Stroke: 24"
Cylinder Action: Double Acting Pivot Hole Dia.: 0.3125"
End Cap Material: Aluminum Finish: Silver
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Length: 1.25"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 24 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 31.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMP8