Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 3.5" Stroke
  • Zoro #: G0175996
  • Mfr #: 5VNG1
$218.62
  • Single Acting/Double Acting: Double Acting
  • Magnetic Piston: Yes
  • Tube Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VNG1 Specifications

  • Zoro #: G0175996
  • Mfr #: 5VNG1
Single Acting/Double Acting: Double Acting Magnetic Piston: Yes
Tube Material: Anodized Aluminum Port Size: 1/4"
Features: Switch Ready, Head and Cap Cushion Dimension C: 1.75"
Piston Material: Anodized Aluminum Piston Rod Material: Chrome Plated Steel
Finish: Silver End Cap Material: Aluminum
Body Material: Aluminum Air Cylinder Type: Round Body
Bore Dia.: 1-1/2" Mount: Basic
Rod Thread Length: 1.25" Overall Length: 10.6875"
Temp. Range: -10 Degrees to 165 Degrees F Rod Dia.: 0.50"
Cushion Type: Head and Cap Pivot Hole Dia.: 0.3125"
Cylinder Action: Double Acting Item: Air Cylinder
Cylinder Type: Round Max. Pressure: 150 psi
Stroke: 3.5" Air Cylinder Mount: Basic
Rod Thread Size: 1/2"-13 Nose Mount Thread: 1-14
Air Cylinder Bore Dia.: 1-1/2" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 3.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNG1