Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0176005
  • Mfr #: 5VNG2
$240.25
  • Rod Dia.: 0.50"
  • Cylinder Action: Double Acting
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VNG2 Specifications

  • Zoro #: G0176005
  • Mfr #: 5VNG2
Rod Dia.: 0.50" Cylinder Action: Double Acting
Magnetic Piston: Yes Overall Length: 11.1875"
Rod Thread Size: 1/2"-13 End Cap Material: Aluminum
Features: Switch Ready, Head and Cap Cushion Rod Thread Length: 1.25"
Bore Dia.: 1-1/2" Pivot Hole Dia.: 0.3125"
Cushion Type: Head and Cap Air Cylinder Bore Dia.: 1-1/2"
Finish: Silver Stroke: 4"
Air Cylinder Mount: Basic Tube Material: Anodized Aluminum
Max. Pressure: 150 psi Piston Material: Anodized Aluminum
Mount: Basic Item: Air Cylinder
Piston Rod Material: Chrome Plated Steel Single Acting/Double Acting: Double Acting
Temp. Range: -10 Degrees to 165 Degrees F Port Size: 1/4"
Body Material: Aluminum Dimension C: 1.75"
Cylinder Type: Round Air Cylinder Type: Round Body
Nose Mount Thread: 1-14 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 4 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNG2