Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0176023
  • Mfr #: 5VNG4
$243.43
  • Overall Length: 13.1875"
  • Single Acting/Double Acting: Double Acting
  • Features: Switch Ready, Head and Cap Cushion
See full product details
This item ships free.

Speedaire #5VNG4 Specifications

  • Zoro #: G0176023
  • Mfr #: 5VNG4
Overall Length: 13.1875" Single Acting/Double Acting: Double Acting
Features: Switch Ready, Head and Cap Cushion Tube Material: Anodized Aluminum
Air Cylinder Bore Dia.: 1-1/2" Magnetic Piston: Yes
Finish: Silver Item: Air Cylinder
Air Cylinder Mount: Basic Port Size: 1/4"
Max. Pressure: 150 psi Cylinder Action: Double Acting
Stroke: 6" Mount: Basic
Piston Rod Material: Chrome Plated Steel Body Material: Aluminum
Nose Mount Thread: 1-14 Cylinder Type: Round
Pivot Hole Dia.: 0.3125" Piston Material: Anodized Aluminum
Dimension C: 1.75" Bore Dia.: 1-1/2"
Air Cylinder Type: Round Body Temp. Range: -10 Degrees to 165 Degrees F
Rod Thread Size: 1/2"-13 Rod Thread Length: 1.25"
Cushion Type: Head and Cap Rod Dia.: 0.50"
End Cap Material: Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 6 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNG4