Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 7" Stroke

  • Zoro #: G0176032
  • Mfr #: 5VNG5
$229.78
  • Cylinder Action: Double Acting
  • Finish: Silver
  • Single Acting/Double Acting: Double Acting
See full product details
This item ships free.

Speedaire #5VNG5 Specifications

  • Zoro #: G0176032
  • Mfr #: 5VNG5
Cylinder Action: Double Acting Finish: Silver
Single Acting/Double Acting: Double Acting Port Size: 1/4"
Air Cylinder Bore Dia.: 1-1/2" Pivot Hole Dia.: 0.3125"
Stroke: 7" Temp. Range: -10 Degrees to 165 Degrees F
Tube Material: Anodized Aluminum Overall Length: 14.1875"
Piston Rod Material: Chrome Plated Steel Features: Switch Ready, Head and Cap Cushion
End Cap Material: Aluminum Item: Air Cylinder
Rod Thread Size: 1/2"-13 Piston Material: Anodized Aluminum
Body Material: Aluminum Max. Pressure: 150 psi
Nose Mount Thread: 1-14 Rod Dia.: 0.50"
Air Cylinder Mount: Basic Bore Dia.: 1-1/2"
Mount: Basic Cushion Type: Head and Cap
Cylinder Type: Round Magnetic Piston: Yes
Air Cylinder Type: Round Body Rod Thread Length: 1.25"
Dimension C: 1.75" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 7 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNG5