Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 8" Stroke
  • Zoro #: G0176041
  • Mfr #: 5VNG6
$229.78
  • Stroke: 8"
  • Rod Thread Size: 1/2"-13
  • Pivot Hole Dia.: 0.3125"
See full product details
This item ships free.

Speedaire #5VNG6 Specifications

  • Zoro #: G0176041
  • Mfr #: 5VNG6
Stroke: 8" Rod Thread Size: 1/2"-13
Pivot Hole Dia.: 0.3125" Piston Rod Material: Chrome Plated Steel
Cylinder Type: Round Air Cylinder Bore Dia.: 1-1/2"
Item: Air Cylinder Piston Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F End Cap Material: Aluminum
Nose Mount Thread: 1-14 Bore Dia.: 1-1/2"
Max. Pressure: 150 psi Rod Thread Length: 1.25"
Cylinder Action: Double Acting Port Size: 1/4"
Finish: Silver Magnetic Piston: Yes
Dimension C: 1.75" Overall Length: 15.1875"
Mount: Basic Single Acting/Double Acting: Double Acting
Air Cylinder Mount: Basic Cushion Type: Head and Cap
Features: Switch Ready, Head and Cap Cushion Rod Dia.: 0.50"
Tube Material: Anodized Aluminum Air Cylinder Type: Round Body
Body Material: Aluminum Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 8 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNG6