Speedaire
Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting
Mfr # 5VNG8
Zoro # G0176066
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.5 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting 6X381
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting 6X385
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, Round Body Double Acting 5VNN4
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting 5VLK5
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting NCDMC106-0600
- SPEEDAIRE Air Cylinder, 2 in Bore, 48 in Stroke, Rodless Double Acting 5PEA5
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Compact Double Acting 5YCK1
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 25 in Stroke, NFPA Double Acting 5UZN3
- SPEEDAIRE Air Cylinder, 4 in Bore, 6 1/2 in Stroke, NFPA Double Acting 5VLL2
- FESTO Standards-Based Cylinder DSBC-63-160-D3-PPVA-N3 DSBC-63-160-D3-PPVA-N3
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 320mm Stroke XH0320320
- Speedaire Air Cylinders