Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 11" Stroke
  • Zoro #: G0176075
  • Mfr #: 5VNG9
$247.23
  • Dimension C: 1.75"
  • Max. Pressure: 150 psi
  • Air Cylinder Mount: Basic
See full product details
This item ships free.

Speedaire #5VNG9 Specifications

  • Zoro #: G0176075
  • Mfr #: 5VNG9
Dimension C: 1.75" Max. Pressure: 150 psi
Air Cylinder Mount: Basic Air Cylinder Type: Round Body
Port Size: 1/4" Pivot Hole Dia.: 0.3125"
End Cap Material: Aluminum Single Acting/Double Acting: Double Acting
Nose Mount Thread: 1-14 Rod Thread Size: 1/2"-13
Piston Material: Anodized Aluminum Cushion Type: Head and Cap
Features: Switch Ready, Head and Cap Cushion Stroke: 11"
Rod Thread Length: 1.25" Bore Dia.: 1-1/2"
Tube Material: Anodized Aluminum Piston Rod Material: Chrome Plated Steel
Temp. Range: -10 Degrees to 165 Degrees F Cylinder Action: Double Acting
Overall Length: 18.1875" Air Cylinder Bore Dia.: 1-1/2"
Mount: Basic Body Material: Aluminum
Cylinder Type: Round Item: Air Cylinder
Magnetic Piston: Yes Finish: Silver
Rod Dia.: 0.50" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 11 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNG9