Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 13" Stroke
  • Zoro #: G0176093
  • Mfr #: 5VNH1
$281.78
  • Overall Length: 20.1875"
  • Dimension C: 1.75"
  • Finish: Silver
See full product details
This item ships free.

Speedaire #5VNH1 Specifications

  • Zoro #: G0176093
  • Mfr #: 5VNH1
Overall Length: 20.1875" Dimension C: 1.75"
Finish: Silver Single Acting/Double Acting: Double Acting
Item: Air Cylinder Stroke: 13"
Max. Pressure: 150 psi Air Cylinder Bore Dia.: 1-1/2"
Rod Thread Size: 1/2"-13 Temp. Range: -10 Degrees to 165 Degrees F
Port Size: 1/4" Features: Switch Ready, Head and Cap Cushion
Cylinder Type: Round Pivot Hole Dia.: 0.3125"
Bore Dia.: 1-1/2" Body Material: Aluminum
Nose Mount Thread: 1-14 Rod Thread Length: 1.25"
Cushion Type: Head and Cap Rod Dia.: 0.50"
Cylinder Action: Double Acting Air Cylinder Mount: Basic
Tube Material: Anodized Aluminum Mount: Basic
End Cap Material: Aluminum Air Cylinder Type: Round Body
Magnetic Piston: Yes Piston Rod Material: Chrome Plated Steel
Piston Material: Anodized Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 13 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 20.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNH1