Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 14" Stroke

  • Zoro #: G0176102
  • Mfr #: 5VNH2
$267.10
  • Rod Thread Length: 1.25"
  • Max. Pressure: 150 psi
  • Features: Switch Ready, Head and Cap Cushion
See full product details
This item ships free.

Speedaire #5VNH2 Specifications

  • Zoro #: G0176102
  • Mfr #: 5VNH2
Rod Thread Length: 1.25" Max. Pressure: 150 psi
Features: Switch Ready, Head and Cap Cushion Air Cylinder Type: Round Body
Air Cylinder Mount: Basic Single Acting/Double Acting: Double Acting
Overall Length: 21.1875" End Cap Material: Aluminum
Cushion Type: Head and Cap Item: Air Cylinder
Body Material: Aluminum Magnetic Piston: Yes
Air Cylinder Bore Dia.: 1 1/2 in Piston Rod Material: Chrome Plated Steel
Nose Mount Thread: 1-14 Bore Dia.: 1-1/2"
Piston Material: Anodized Aluminum Port Size: 1/4"
Stroke: 14" Rod Dia.: 0.50"
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Size: 1/2"-13
Cylinder Action: Double Acting Dimension C: 1.75"
Mount: Basic Tube Material: Anodized Aluminum
Finish: Silver Cylinder Type: Round
Pivot Hole Dia.: 0.3125" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 14 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 21.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNH2