Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 15" Stroke

  • Zoro #: G0176111
  • Mfr #: 5VNH3
$281.79
  • Magnetic Piston: Yes
  • Item: Air Cylinder
  • Finish: Silver
See full product details
This item ships free.

Speedaire #5VNH3 Specifications

  • Zoro #: G0176111
  • Mfr #: 5VNH3
Magnetic Piston: Yes Item: Air Cylinder
Finish: Silver Port Size: 1/4 in
Body Material: Aluminum Single Acting/Double Acting: Double Acting
Cylinder Action: Double Acting End Cap Material: Aluminum
Dimension C: 1.75" Tube Material: Anodized Aluminum
Bore Dia.: 1 1/2 in Piston Rod Material: Chrome Plated Steel
Air Cylinder Type: Round Body Nose Mount Thread: 1-14
Stroke: 15 in Features: Head and Cap Cushion, Switch Ready
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Bore Dia.: 1 1/2 in
Mount: Basic Rod Dia.: 0.5 in
Max. Pressure: 150 psi Rod Thread Size: 1/2"-13
Piston Material: Anodized Aluminum Air Cylinder Mount: Basic
Overall Length: 22.1875 in Cushion Type: Head and Cap
Cylinder Type: Round Rod Thread Length: 1.25 in
Pivot Hole Dia.: 0.3125 in Standards:
Dimension F: Dimension M:
Dimension Ag: Dimension D:
Spring Retraction Force: Tie Rod Material:
Dimension EB: Dimension Gs:
Dimension N: Dimension B:
Dimension E1: Dimension Kk:
Dimension Cd: Dimension OO:
Dimension Hd: Dimension JJ:
Dimension Db: Dimension E:
Dimension H: Spring Extension Force:
Dimension Cb: Dimension Nt:
Dimension Af: Dimension I:
Dimension Dn: Green Environmental Attribute:
Dimension G: Dimension A:
Dimension Ae: Dimension N1:
Dimension L: Dimension J:
Dimension Cc: Dimension Bb:
Max. Load: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 15 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 22.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.5 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNH3