Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 20" Stroke

  • Zoro #: G0176163
  • Mfr #: 5VNH8
$342.66
  • Max. Pressure: 150 psi
  • Stroke: 20 in
  • Features: Head and Cap Cushion, Switch Ready
See full product details
This item ships free.

Speedaire #5VNH8 Specifications

  • Zoro #: G0176163
  • Mfr #: 5VNH8
Max. Pressure: 150 psi Stroke: 20 in
Features: Head and Cap Cushion, Switch Ready End Cap Material: Aluminum
Nose Mount Thread: 1-14 Magnetic Piston: Yes
Cushion Type: Head and Cap Air Cylinder Bore Dia.: 1 1/2 in
Single Acting/Double Acting: Double Acting Dimension C: 1.75"
Tube Material: Anodized Aluminum Cylinder Type: Round
Mount: Basic Rod Thread Length: 1.25 in
Bore Dia.: 1 1/2 in Air Cylinder Mount: Basic
Pivot Hole Dia.: 0.3125 in Rod Dia.: 0.5 in
Rod Thread Size: 1/2"-13 Piston Rod Material: Chrome Plated Steel
Overall Length: 27.1875 in Body Material: Aluminum
Air Cylinder Type: Round Body Piston Material: Anodized Aluminum
Cylinder Action: Double Acting Temp. Range: -10 Degrees to 165 Degrees F
Port Size: 1/4 in Item: Air Cylinder
Finish: Silver Max. Load:
Standards: Dimension D:
Dimension E1: Dimension H:
Dimension Nt: Dimension I:
Dimension Ae: Dimension A:
Dimension Bb: Dimension E:
Dimension Kk: Dimension N:
Dimension G: Green Environmental Attribute:
Tie Rod Material: Dimension L:
Dimension Gs: Dimension Af:
Dimension Cc: Dimension N1:
Dimension J: Dimension Dn:
Dimension JJ: Dimension Ag:
Dimension EB: Dimension Db:
Dimension F: Dimension Cb:
Dimension Cd: Spring Retraction Force:
Dimension Hd: Dimension M:
Dimension OO: Spring Extension Force:
Dimension B: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 20 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 27.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.5 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNH8