Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 21" Stroke

  • Zoro #: G0176172
  • Mfr #: 5VNH9
$324.79
  • Cylinder Type: Round
  • Cushion Type: Head and Cap
  • Stroke: 21 in
See full product details
This item ships free.

Speedaire #5VNH9 Specifications

  • Zoro #: G0176172
  • Mfr #: 5VNH9
Cylinder Type: Round Cushion Type: Head and Cap
Stroke: 21 in Air Cylinder Type: Round Body
Temp. Range: -10 Degrees to 165 Degrees F Rod Dia.: 0.5 in
Tube Material: Anodized Aluminum Magnetic Piston: Yes
Port Size: 1/4 in End Cap Material: Aluminum
Single Acting/Double Acting: Double Acting Cylinder Action: Double Acting
Dimension C: 1.75" Finish: Silver
Rod Thread Length: 1.25 in Rod Thread Size: 1/2"-13
Piston Rod Material: Chrome Plated Steel Max. Pressure: 150 psi
Nose Mount Thread: 1-14 Overall Length: 28.1875 in
Mount: Basic Bore Dia.: 1 1/2 in
Features: Head and Cap Cushion, Switch Ready Item: Air Cylinder
Body Material: Aluminum Pivot Hole Dia.: 0.3125 in
Air Cylinder Mount: Basic Air Cylinder Bore Dia.: 1 1/2 in
Piston Material: Anodized Aluminum Standards:
Dimension OO: Dimension Bb:
Dimension B: Dimension Cc:
Dimension J: Dimension Af:
Dimension E: Dimension Hd:
Tie Rod Material: Dimension Ae:
Green Environmental Attribute: Dimension D:
Dimension Nt: Dimension H:
Dimension F: Dimension N1:
Dimension M: Dimension Cd:
Dimension Cb: Dimension Kk:
Dimension G: Dimension Ag:
Dimension EB: Dimension Db:
Spring Extension Force: Dimension N:
Max. Load: Dimension Dn:
Dimension E1: Spring Retraction Force:
Dimension Gs: Dimension L:
Dimension I: Dimension JJ:
Dimension A: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 21 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 28.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.5 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNH9