Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 22" Stroke

  • Zoro #: G0176181
  • Mfr #: 5VNJ0
$324.79
  • Rod Thread Size: 1/2"-13
  • Stroke: 22"
  • Body Material: Aluminum
See full product details
This item ships free.

Speedaire #5VNJ0 Specifications

  • Zoro #: G0176181
  • Mfr #: 5VNJ0
Rod Thread Size: 1/2"-13 Stroke: 22"
Body Material: Aluminum Air Cylinder Mount: Basic
Port Size: 1/4" Air Cylinder Type: Round Body
Piston Rod Material: Chrome Plated Steel Piston Material: Anodized Aluminum
Dimension C: 1.75" Overall Length: 29.1875"
Max. Pressure: 150 psi Magnetic Piston: Yes
Finish: Silver Tube Material: Anodized Aluminum
Nose Mount Thread: 1-14 End Cap Material: Aluminum
Rod Dia.: 0.50" Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Type: Round Mount: Basic
Bore Dia.: 1-1/2" Air Cylinder Bore Dia.: 1-1/2"
Cushion Type: Head and Cap Features: Switch Ready, Head and Cap Cushion
Single Acting/Double Acting: Double Acting Cylinder Action: Double Acting
Pivot Hole Dia.: 0.3125" Rod Thread Length: 1.25"
Item: Air Cylinder Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 22 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 29.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNJ0