Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 23" Stroke
  • Zoro #: G0176197
  • Mfr #: 5VNJ1
$324.79
  • Dimension C: 1.75"
  • Air Cylinder Bore Dia.: 1-1/2"
  • Air Cylinder Mount: Basic
See full product details
This item ships free.

Speedaire #5VNJ1 Specifications

  • Zoro #: G0176197
  • Mfr #: 5VNJ1
Dimension C: 1.75" Air Cylinder Bore Dia.: 1-1/2"
Air Cylinder Mount: Basic Rod Dia.: 0.50"
Features: Switch Ready, Head and Cap Cushion Pivot Hole Dia.: 0.3125"
Piston Material: Anodized Aluminum Body Material: Aluminum
Cushion Type: Head and Cap Nose Mount Thread: 1-14
Item: Air Cylinder Finish: Silver
Overall Length: 30.1875" Air Cylinder Type: Round Body
Piston Rod Material: Chrome Plated Steel End Cap Material: Aluminum
Stroke: 23" Temp. Range: -10 Degrees to 165 Degrees F
Rod Thread Length: 1.25" Bore Dia.: 1-1/2"
Tube Material: Anodized Aluminum Max. Pressure: 150 psi
Magnetic Piston: Yes Cylinder Action: Double Acting
Port Size: 1/4" Cylinder Type: Round
Rod Thread Size: 1/2"-13 Single Acting/Double Acting: Double Acting
Mount: Basic Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 23 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 30.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.50 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNJ1