Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0174133
  • Mfr #: 5VMH5
$157.92
  • Cylinder Type: Round
  • Cylinder Action: Double Acting
  • Nose Mount Thread: 3/4-16
See full product details
This item ships free.

Speedaire #5VMH5 Specifications

  • Zoro #: G0174133
  • Mfr #: 5VMH5
Cylinder Type: Round Cylinder Action: Double Acting
Nose Mount Thread: 3/4-16 Single Acting/Double Acting: Double Acting
Rod Thread Length: 0.875" Features: Switch Ready
Air Cylinder Type: Round Body Bore Dia.: 1-1/8"
Rod Dia.: 0.375" Tube Material: Anodized Aluminum
Overall Length: 6.6875" Pivot Hole Dia.: 0.25"
End Cap Material: Aluminum Air Cylinder Mount: Basic
Mount: Basic Rod Thread Size: 3/8"-16
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Max. Pressure: 150 psi Body Material: Aluminum
Stroke: 1" Dimension C: 1.375"
Item: Air Cylinder Air Cylinder Bore Dia.: 1-1/8"
Magnetic Piston: Yes Port Size: 1/8"
Piston Material: Anodized Aluminum Finish: Silver
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 1 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMH5