Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 1.5" Stroke
  • Zoro #: G0174142
  • Mfr #: 5VMH6
$152.95
  • Piston Material: Anodized Aluminum
  • Finish: Silver
  • Features: Switch Ready
See full product details
This item ships free.

Speedaire #5VMH6 Specifications

  • Zoro #: G0174142
  • Mfr #: 5VMH6
Piston Material: Anodized Aluminum Finish: Silver
Features: Switch Ready Cylinder Type: Round
Stroke: 1.5" Rod Dia.: 0.375"
Rod Thread Size: 3/8"-16 Cylinder Action: Double Acting
Air Cylinder Type: Round Body Pivot Hole Dia.: 0.25"
Port Size: 1/8" Max. Pressure: 150 psi
Body Material: Aluminum Single Acting/Double Acting: Double Acting
Bore Dia.: 1-1/8" Mount: Basic
Air Cylinder Mount: Basic Piston Rod Material: Chrome Plated Steel
Overall Length: 7.1875" Rod Thread Length: 0.875"
Dimension C: 1.375" Tube Material: Anodized Aluminum
Nose Mount Thread: 3/4-16 End Cap Material: Aluminum
Item: Air Cylinder Air Cylinder Bore Dia.: 1-1/8"
Temp. Range: -10 Degrees to 165 Degrees F Magnetic Piston: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 1.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMH6