Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0174151
  • Mfr #: 5VMH7
$164.10
  • Max. Pressure: 150 psi
  • Air Cylinder Mount: Basic
  • Finish: Silver
See full product details
This item ships free.

Speedaire #5VMH7 Specifications

  • Zoro #: G0174151
  • Mfr #: 5VMH7
Max. Pressure: 150 psi Air Cylinder Mount: Basic
Finish: Silver Cylinder Action: Double Acting
Body Material: Aluminum Rod Dia.: 0.375"
Dimension C: 1.375" Single Acting/Double Acting: Double Acting
Tube Material: Anodized Aluminum Air Cylinder Type: Round Body
Item: Air Cylinder Rod Thread Size: 3/8"-16
Cylinder Type: Round Piston Rod Material: Chrome Plated Steel
Rod Thread Length: 0.875" Magnetic Piston: Yes
Temp. Range: -10 Degrees to 165 Degrees F Stroke: 2"
Pivot Hole Dia.: 0.25" Mount: Basic
Air Cylinder Bore Dia.: 1-1/8" Overall Length: 7.6875"
Piston Material: Anodized Aluminum End Cap Material: Aluminum
Bore Dia.: 1-1/8" Features: Switch Ready
Port Size: 1/8" Nose Mount Thread: 3/4-16
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 2 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMH7