Speedaire
Air Cylinder, 1 1/8 in Bore, 2 1/2 in Stroke, Round Body Double Acting
Mfr # 5VMH8
Zoro # G0174167
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.375 in
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 16 in Stroke, NFPA Double Acting 5VLJ0
- SPEEDAIRE Air Cylinder, 20 mm Bore, 300 mm Stroke, ISO Double Acting CD85E20-300-B
- SPEEDAIRE Air Cylinder, 6 in Bore, 12 in Stroke, NFPA Double Acting 2W493
- SPEEDAIRE Air Cylinder, 5 in Bore, 12 in Stroke, NFPA Double Acting 5VLV0
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 5MMD2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting NCDMR150-1000
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 5 in Stroke, Round Body Double Acting NCDMB056-0500
- SPEEDAIRE Air Cylinder, 16 mm Bore, 100 mm Stroke, Round Body Double Acting CJ5B16SR-100
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 13 1/2 in Stroke, NFPA Double Acting 5PEV6
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Compact Double Acting 5YCU7
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 1/2 in Stroke, NFPA Double Acting 5VLF9
- Speedaire Air Cylinders