Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 3.5" Stroke
  • Zoro #: G0174185
  • Mfr #: 5VMJ0
$149.31
  • Air Cylinder Bore Dia.: 1-1/8"
  • Mount: Basic
  • Finish: Silver
See full product details
This item ships free.

Speedaire #5VMJ0 Specifications

  • Zoro #: G0174185
  • Mfr #: 5VMJ0
Air Cylinder Bore Dia.: 1-1/8" Mount: Basic
Finish: Silver Max. Pressure: 150 psi
Body Material: Aluminum Stroke: 3.5"
Port Size: 1/8" Cylinder Type: Round
Piston Rod Material: Chrome Plated Steel Air Cylinder Mount: Basic
Bore Dia.: 1-1/8" Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Action: Double Acting Features: Switch Ready
Air Cylinder Type: Round Body Magnetic Piston: Yes
Tube Material: Anodized Aluminum Rod Dia.: 0.375"
Item: Air Cylinder Pivot Hole Dia.: 0.25"
Rod Thread Length: 0.875" Piston Material: Anodized Aluminum
Rod Thread Size: 3/8"-16 Single Acting/Double Acting: Double Acting
Overall Length: 9.1875" End Cap Material: Aluminum
Dimension C: 1.375" Nose Mount Thread: 3/4-16
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 3.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMJ0