Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0174194
  • Mfr #: 5VMJ1
$157.90
  • Tube Material: Anodized Aluminum
  • Item: Air Cylinder
  • Air Cylinder Bore Dia.: 1-1/8"
See full product details
This item ships free.

Speedaire #5VMJ1 Specifications

  • Zoro #: G0174194
  • Mfr #: 5VMJ1
Tube Material: Anodized Aluminum Item: Air Cylinder
Air Cylinder Bore Dia.: 1-1/8" End Cap Material: Aluminum
Pivot Hole Dia.: 0.25" Air Cylinder Mount: Basic
Port Size: 1/8" Rod Dia.: 0.375"
Cylinder Type: Round Air Cylinder Type: Round Body
Piston Material: Anodized Aluminum Max. Pressure: 150 psi
Bore Dia.: 1-1/8" Mount: Basic
Rod Thread Length: 0.875" Finish: Silver
Stroke: 4" Overall Length: 9.6875"
Dimension C: 1.375" Body Material: Aluminum
Cylinder Action: Double Acting Nose Mount Thread: 3/4-16
Single Acting/Double Acting: Double Acting Features: Switch Ready
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Size: 3/8"-16
Magnetic Piston: Yes Piston Rod Material: Chrome Plated Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 4 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMJ1