Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" Bore Round Double Acting Air Cylinder 7" Stroke

  • Zoro #: G0174221
  • Mfr #: 5VMJ4
$163.37
  • Magnetic Piston: Yes
  • End Cap Material: Aluminum
  • Single Acting/Double Acting: Double Acting
See full product details
This item ships free.

Speedaire #5VMJ4 Specifications

  • Zoro #: G0174221
  • Mfr #: 5VMJ4
Magnetic Piston: Yes End Cap Material: Aluminum
Single Acting/Double Acting: Double Acting Pivot Hole Dia.: 0.25"
Air Cylinder Bore Dia.: 1-1/8" Max. Pressure: 150 psi
Tube Material: Anodized Aluminum Air Cylinder Mount: Basic
Cylinder Action: Double Acting Rod Thread Length: 0.875"
Item: Air Cylinder Rod Thread Size: 3/8"-16
Finish: Silver Body Material: Aluminum
Port Size: 1/8" Temp. Range: -10 Degrees to 165 Degrees F
Dimension C: 1.375" Bore Dia.: 1-1/8"
Piston Rod Material: Chrome Plated Steel Air Cylinder Type: Round Body
Overall Length: 12.6875" Piston Material: Anodized Aluminum
Stroke: 7" Nose Mount Thread: 3/4-16
Features: Switch Ready Rod Dia.: 0.375"
Cylinder Type: Round Mount: Basic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 7 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMJ4