Speedaire
Air Cylinder, 1 1/8 in Bore, 8 in Stroke, Round Body Double Acting
Mfr # 5VMJ5
Zoro # G0174237
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.375 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting NCDMB106-0800
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting NCDME075-1200
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Round Body Double Acting 5VNN2
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 1/2 in Stroke, NFPA Double Acting 5TDY9
- SPEEDAIRE Air Cylinder, 4 in Bore, 8 in Stroke, Round Body Double Acting 5VNC0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5VKY7
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 3 in Stroke, Round Body Double Acting NCDME044-0300
- SPEEDAIRE Air Cylinder, 2 in Bore, 18 in Stroke, NFPA Double Acting 5UYX1
- SPEEDAIRE Air Cylinder, 6 in Bore, 7 in Stroke, NFPA Double Acting 5UZY6
- FESTO Standards-Based Cylinder DSBC-40-25-PPVA-N3 DSBC-40-25-PPVA-N3
- FESTO Standards-Based Cylinder DSNU-20-70-PPV-A DSNU-20-70-PPV-A
- Speedaire Air Cylinders