Speedaire
Air Cylinder, 1 1/8 in Bore, 9 in Stroke, Round Body Double Acting
Mfr # 5VMJ6
Zoro # G0174246
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.375 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting NCDMB106-0400
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 5ZEF8
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting NCDMB106-0300CS
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5ZEF6
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting NCDMB056-0200
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting 5ZEN4
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting NCDMB075-0600
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting 5TRG0
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 5 in Stroke, Round Body Double Acting 5TRH5
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 50mm Bore x 150mm Stroke XH0500150
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting 5VKZ8
- Speedaire Pneumatic System Components