Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 10" Stroke
  • Zoro #: G0174255
  • Mfr #: 5VMJ7
$177.42
  • Finish: Silver
  • Overall Length: 15.6875"
  • Piston Rod Material: Chrome Plated Steel
See full product details
This item ships free.

Speedaire #5VMJ7 Specifications

  • Zoro #: G0174255
  • Mfr #: 5VMJ7
Finish: Silver Overall Length: 15.6875"
Piston Rod Material: Chrome Plated Steel Item: Air Cylinder
End Cap Material: Aluminum Cylinder Action: Double Acting
Air Cylinder Bore Dia.: 1-1/8" Body Material: Aluminum
Single Acting/Double Acting: Double Acting Mount: Basic
Features: Switch Ready Pivot Hole Dia.: 0.25"
Dimension C: 1.375" Air Cylinder Mount: Basic
Max. Pressure: 150 psi Stroke: 10"
Port Size: 1/8" Rod Thread Length: 0.875"
Tube Material: Anodized Aluminum Rod Dia.: 0.375"
Magnetic Piston: Yes Air Cylinder Type: Round Body
Nose Mount Thread: 3/4-16 Temp. Range: -10 Degrees to 165 Degrees F
Bore Dia.: 1-1/8" Piston Material: Anodized Aluminum
Cylinder Type: Round Rod Thread Size: 3/8"-16
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 10 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMJ7