Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" Bore Round Double Acting Air Cylinder 11" Stroke

  • Zoro #: G0174264
  • Mfr #: 5VMJ8
$177.42
  • Max. Pressure: 150 psi
  • Finish: Silver
  • Stroke: 11 in
See full product details
This item ships free.

Speedaire #5VMJ8 Specifications

  • Zoro #: G0174264
  • Mfr #: 5VMJ8
Max. Pressure: 150 psi Finish: Silver
Stroke: 11 in Nose Mount Thread: 3/4-16
Rod Thread Length: 0.875 in Cylinder Type: Round
Magnetic Piston: Yes Piston Rod Material: Chrome Plated Steel
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Size: 3/8"-16
Dimension C: 1.375" Port Size: 1/8 in
Single Acting/Double Acting: Double Acting End Cap Material: Aluminum
Tube Material: Anodized Aluminum Rod Dia.: 0.375 in
Air Cylinder Mount: Basic Air Cylinder Bore Dia.: 1 1/8 in
Mount: Basic Item: Air Cylinder
Overall Length: 16.6875 in Air Cylinder Type: Round Body
Piston Material: Anodized Aluminum Body Material: Aluminum
Cylinder Action: Double Acting Pivot Hole Dia.: 0.25 in
Features: Switch Ready Bore Dia.: 1 1/8 in
Dimension G: Dimension OO:
Green Environmental Attribute: Dimension F:
Dimension Cc: Dimension Nt:
Dimension Ae: Tie Rod Material:
Dimension L: Dimension I:
Dimension D: Dimension N1:
Dimension Af: Dimension A:
Dimension B: Dimension Gs:
Dimension Cb: Dimension M:
Dimension Ag: Dimension J:
Cushion Type: Dimension Dn:
Spring Extension Force: Dimension Kk:
Standards: Dimension Db:
Dimension H: Max. Load:
Spring Retraction Force: Dimension Hd:
Dimension N: Dimension EB:
Dimension E1: Dimension E:
Dimension Bb: Dimension Cd:
Dimension JJ: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/8 in, 11 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMJ8