Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 13" Stroke
  • Zoro #: G0174282
  • Mfr #: 5VMK0
$195.84
  • Overall Length: 18.6875"
  • Piston Material: Anodized Aluminum
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VMK0 Specifications

  • Zoro #: G0174282
  • Mfr #: 5VMK0
Overall Length: 18.6875" Piston Material: Anodized Aluminum
Magnetic Piston: Yes Rod Thread Size: 3/8"-16
Air Cylinder Mount: Basic Features: Switch Ready
Nose Mount Thread: 3/4-16 Port Size: 1/8"
Max. Pressure: 150 psi Finish: Silver
Item: Air Cylinder End Cap Material: Aluminum
Air Cylinder Bore Dia.: 1-1/8" Mount: Basic
Dimension C: 1.375" Tube Material: Anodized Aluminum
Rod Dia.: 0.375" Pivot Hole Dia.: 0.25"
Cylinder Action: Double Acting Single Acting/Double Acting: Double Acting
Cylinder Type: Round Stroke: 13"
Bore Dia.: 1-1/8" Rod Thread Length: 0.875"
Body Material: Aluminum Air Cylinder Type: Round Body
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 13 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMK0