Speedaire
Air Cylinder, 1 1/8 in Bore, 14 in Stroke, Round Body Double Acting
Mfr # 5VMK1
Zoro # G0174291
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.375 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 3 in Stroke, Round Body Double Acting 5VMH9
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting C85E10-50
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting 5VLD2
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting NCDMB200-0700
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 in Stroke, NFPA Double Acting 5VLU2
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting 5ZEK6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 5TRG1
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 7 in Stroke, Round Body Double Acting NCDME044-0700
- SPEEDAIRE Air Cylinder, 20 mm Bore, 50 mm Stroke, ISO Double Acting C85F20-50
- FESTO Flat Cylinder EZH-5/20-25-B EZH-5/20-25-B
- FESTO Flat Cylinder DZF-18-50-P-A DZF-18-50-P-A
- Speedaire Pneumatic System Components