Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" Bore Round Double Acting Air Cylinder 17" Stroke

  • Zoro #: G0174325
  • Mfr #: 5VMK4
$195.84
  • Body Material: Aluminum
  • Mount: Basic
  • Port Size: 1/8"
See full product details
This item ships free.

Speedaire #5VMK4 Specifications

  • Zoro #: G0174325
  • Mfr #: 5VMK4
Body Material: Aluminum Mount: Basic
Port Size: 1/8" Rod Thread Length: 0.875"
Single Acting/Double Acting: Double Acting Air Cylinder Bore Dia.: 1-1/8"
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Tube Material: Anodized Aluminum Magnetic Piston: Yes
Item: Air Cylinder Max. Pressure: 150 psi
Rod Dia.: 0.375" End Cap Material: Aluminum
Cylinder Action: Double Acting Dimension C: 1.375"
Overall Length: 22.6875" Features: Switch Ready
Air Cylinder Type: Round Body Rod Thread Size: 3/8"-16
Piston Material: Anodized Aluminum Bore Dia.: 1-1/8"
Nose Mount Thread: 3/4-16 Air Cylinder Mount: Basic
Stroke: 17" Pivot Hole Dia.: 0.25"
Cylinder Type: Round Finish: Silver
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 17 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 22.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMK4