Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" Bore Round Double Acting Air Cylinder 20" Stroke

  • Zoro #: G0174352
  • Mfr #: 5VMK7
$245.28
  • Tube Material: Anodized Aluminum
  • Rod Dia.: 0.375 in
  • Port Size: 1/8 in
See full product details
This item ships free.

Speedaire #5VMK7 Specifications

  • Zoro #: G0174352
  • Mfr #: 5VMK7
Tube Material: Anodized Aluminum Rod Dia.: 0.375 in
Port Size: 1/8 in Stroke: 20 in
Rod Thread Size: 3/8"-16 Rod Thread Length: 0.875 in
Piston Rod Material: Chrome Plated Steel Mount: Basic
Piston Material: Anodized Aluminum Cylinder Type: Round
Body Material: Stainless steel Finish: Silver
Dimension C: 1.375" Pivot Hole Dia.: 0.25 in
Cylinder Action: Double Acting Nose Mount Thread: 3/4-16
Features: Switch Ready Single Acting/Double Acting: Double Acting
End Cap Material: Aluminum Overall Length: 25.6875 in
Air Cylinder Type: Round Body Temp. Range: -10 Degrees to 165 Degrees F
Max. Pressure: 150 psi Air Cylinder Bore Dia.: 1 1/8 in
Air Cylinder Mount: Basic Magnetic Piston: Yes
Item: Air Cylinder Bore Dia.: 1 1/8 in
Dimension Gs: Dimension A:
Dimension Ae: Dimension Cd:
Max. Load: Dimension I:
Dimension M: Green Environmental Attribute:
Dimension Nt: Dimension JJ:
Dimension G: Dimension L:
Dimension B: Dimension Cb:
Dimension N1: Dimension Cc:
Dimension Dn: Dimension Kk:
Dimension Db: Tie Rod Material:
Cushion Type: Dimension E1:
Spring Retraction Force: Spring Extension Force:
Dimension H: Dimension Ag:
Dimension F: Dimension D:
Dimension Af: Dimension N:
Dimension E: Standards:
Dimension EB: Dimension J:
Dimension OO: Dimension Bb:
Dimension Hd: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/8 in, 20 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 25.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMK7