Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 21" Stroke
  • Zoro #: G0174361
  • Mfr #: 5VMK8
$240.93
  • Pivot Hole Dia.: 0.25"
  • Single Acting/Double Acting: Double Acting
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VMK8 Specifications

  • Zoro #: G0174361
  • Mfr #: 5VMK8
Pivot Hole Dia.: 0.25" Single Acting/Double Acting: Double Acting
Magnetic Piston: Yes Item: Air Cylinder
Air Cylinder Bore Dia.: 1-1/8" Cylinder Action: Double Acting
Tube Material: Anodized Aluminum Rod Thread Size: 3/8"-16
Air Cylinder Type: Round Body Bore Dia.: 1-1/8"
Max. Pressure: 150 psi Stroke: 21"
Finish: Silver Rod Dia.: 0.375"
Rod Thread Length: 0.875" Mount: Basic
Overall Length: 26.6875" Nose Mount Thread: 3/4-16
Cylinder Type: Round Features: Switch Ready
Piston Rod Material: Chrome Plated Steel Port Size: 1/8"
Temp. Range: -10 Degrees to 165 Degrees F Body Material: Aluminum
Dimension C: 1.375" End Cap Material: Aluminum
Piston Material: Anodized Aluminum Air Cylinder Mount: Basic
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 21 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 26.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMK8