Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 23" Stroke
  • Zoro #: G0174386
  • Mfr #: 5VML0
$240.93
  • Cylinder Type: Round
  • Stroke: 23"
  • Finish: Silver
See full product details
This item ships free.

Speedaire #5VML0 Specifications

  • Zoro #: G0174386
  • Mfr #: 5VML0
Cylinder Type: Round Stroke: 23"
Finish: Silver Air Cylinder Mount: Basic
Max. Pressure: 150 psi Air Cylinder Type: Round Body
End Cap Material: Aluminum Rod Thread Size: 3/8"-16
Features: Switch Ready Nose Mount Thread: 3/4-16
Magnetic Piston: Yes Piston Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Pivot Hole Dia.: 0.25"
Dimension C: 1.375" Body Material: Aluminum
Piston Rod Material: Chrome Plated Steel Rod Dia.: 0.375"
Air Cylinder Bore Dia.: 1-1/8" Mount: Basic
Rod Thread Length: 0.875" Item: Air Cylinder
Cylinder Action: Double Acting Bore Dia.: 1-1/8"
Overall Length: 28.6875" Port Size: 1/8"
Temp. Range: -10 Degrees to 165 Degrees F Tube Material: Anodized Aluminum
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 23 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 28.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VML0