Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0175752
  • Mfr #: 5VND7
$191.74
  • Finish: Silver
  • Pivot Hole Dia.: 0.25"
  • Cylinder Type: Round
See full product details
This item ships free.

Speedaire #5VND7 Specifications

  • Zoro #: G0175752
  • Mfr #: 5VND7
Finish: Silver Pivot Hole Dia.: 0.25"
Cylinder Type: Round Tube Material: Anodized Aluminum
End Cap Material: Aluminum Air Cylinder Bore Dia.: 1-1/8"
Nose Mount Thread: 3/4-16 Magnetic Piston: Yes
Mount: Basic Overall Length: 8.6875"
Air Cylinder Type: Round Body Max. Pressure: 150 psi
Piston Material: Anodized Aluminum Rod Dia.: 0.375"
Cylinder Action: Double Acting Temp. Range: -10 Degrees to 165 Degrees F
Rod Thread Length: 0.875" Port Size: 1/8"
Stroke: 3" Rod Thread Size: 3/8"-16
Bore Dia.: 1-1/8" Single Acting/Double Acting: Double Acting
Features: Switch Ready, Head and Cap Cushion Cushion Type: Head and Cap
Item: Air Cylinder Body Material: Aluminum
Piston Rod Material: Chrome Plated Steel Air Cylinder Mount: Basic
Dimension C: 1.375" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 3 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VND7