Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0175777
  • Mfr #: 5VND9
$189.79
  • Rod Dia.: 0.375"
  • Max. Pressure: 150 psi
  • Nose Mount Thread: 3/4-16
See full product details
This item ships free.

Speedaire #5VND9 Specifications

  • Zoro #: G0175777
  • Mfr #: 5VND9
Rod Dia.: 0.375" Max. Pressure: 150 psi
Nose Mount Thread: 3/4-16 Overall Length: 9.6875"
Finish: Silver End Cap Material: Aluminum
Tube Material: Anodized Aluminum Single Acting/Double Acting: Double Acting
Bore Dia.: 1-1/8" Air Cylinder Mount: Basic
Air Cylinder Bore Dia.: 1-1/8" Rod Thread Size: 3/8"-16
Magnetic Piston: Yes Pivot Hole Dia.: 0.25"
Piston Rod Material: Chrome Plated Steel Cylinder Action: Double Acting
Mount: Basic Port Size: 1/8"
Cushion Type: Head and Cap Features: Switch Ready, Head and Cap Cushion
Rod Thread Length: 0.875" Item: Air Cylinder
Temp. Range: -10 Degrees to 165 Degrees F Piston Material: Anodized Aluminum
Dimension C: 1.375" Cylinder Type: Round
Stroke: 4" Body Material: Aluminum
Air Cylinder Type: Round Body Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 4 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VND9