Speedaire
Air Cylinder, 1 1/8 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 5VNE0
Zoro # G0175786
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.375 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5ZEA3
- SPEEDAIRE Air Cylinder, 32 mm Bore, 10 mm Stroke, ISO Double Acting C76F32-10
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 19 in Stroke, Round Body Double Acting 5VMW7
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Compact Double Acting 5YCP6
- SPEEDAIRE Air Cylinder, 5 in Bore, 30 in Stroke, NFPA Double Acting 5VLX5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5VML4
- SPEEDAIRE Air Cylinder, 16 mm Bore, 50 mm Stroke, ISO Double Acting C85F16-50
- SPEEDAIRE Air Cylinder, 12 mm Bore, 10 mm Stroke, ISO Double Acting C85E12-10
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, ISO Double Acting 6ZC56
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, Round Body Double Acting 5VNN4
- ALPHA TECHNOLOGIES Aignep USA MP4 Det Eye Mount Kit 2" Bore NFPA Cylinder MP4200
- Speedaire Air Cylinders