Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 7" Stroke
  • Zoro #: G0175804
  • Mfr #: 5VNE2
$199.95
  • Features: Switch Ready, Head and Cap Cushion
  • Dimension C: 1.375"
  • Single Acting/Double Acting: Double Acting
See full product details
This item ships free.

Speedaire #5VNE2 Specifications

  • Zoro #: G0175804
  • Mfr #: 5VNE2
Features: Switch Ready, Head and Cap Cushion Dimension C: 1.375"
Single Acting/Double Acting: Double Acting Cylinder Action: Double Acting
Finish: Silver Cylinder Type: Round
Air Cylinder Type: Round Body Mount: Basic
Port Size: 1/8" Temp. Range: -10 Degrees to 165 Degrees F
Magnetic Piston: Yes Tube Material: Anodized Aluminum
Rod Thread Size: 3/8"-16 Rod Dia.: 0.375"
Bore Dia.: 1-1/8" Piston Rod Material: Chrome Plated Steel
Pivot Hole Dia.: 0.25" Piston Material: Anodized Aluminum
Rod Thread Length: 0.875" Stroke: 7"
Overall Length: 12.6875" End Cap Material: Aluminum
Item: Air Cylinder Air Cylinder Mount: Basic
Body Material: Aluminum Air Cylinder Bore Dia.: 1-1/8"
Cushion Type: Head and Cap Nose Mount Thread: 3/4-16
Max. Pressure: 150 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 7 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNE2