Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 9" Stroke
  • Zoro #: G0175822
  • Mfr #: 5VNE4
$203.60
  • Single Acting/Double Acting: Double Acting
  • Cylinder Type: Round
  • Piston Rod Material: Chrome Plated Steel
See full product details
This item ships free.

Speedaire #5VNE4 Specifications

  • Zoro #: G0175822
  • Mfr #: 5VNE4
Single Acting/Double Acting: Double Acting Cylinder Type: Round
Piston Rod Material: Chrome Plated Steel End Cap Material: Aluminum
Rod Dia.: 0.375" Item: Air Cylinder
Cushion Type: Head and Cap Mount: Basic
Rod Thread Size: 3/8"-16 Air Cylinder Bore Dia.: 1-1/8"
Rod Thread Length: 0.875" Port Size: 1/8"
Body Material: Aluminum Air Cylinder Mount: Basic
Cylinder Action: Double Acting Max. Pressure: 150 psi
Air Cylinder Type: Round Body Dimension C: 1.375"
Features: Switch Ready, Head and Cap Cushion Temp. Range: -10 Degrees to 165 Degrees F
Finish: Silver Magnetic Piston: Yes
Stroke: 9" Tube Material: Anodized Aluminum
Piston Material: Anodized Aluminum Pivot Hole Dia.: 0.25"
Nose Mount Thread: 3/4-16 Overall Length: 14.6875"
Bore Dia.: 1-1/8" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 9 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNE4