Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" Bore Round Double Acting Air Cylinder 10" Stroke

  • Zoro #: G0175831
  • Mfr #: 5VNE5
$203.60
  • Piston Rod Material: Chrome Plated Steel
  • Dimension C: 1.375"
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VNE5 Specifications

  • Zoro #: G0175831
  • Mfr #: 5VNE5
Piston Rod Material: Chrome Plated Steel Dimension C: 1.375"
Magnetic Piston: Yes Bore Dia.: 1 1/8 in
Air Cylinder Bore Dia.: 1 1/8 in Rod Dia.: 0.375 in
End Cap Material: Aluminum Rod Thread Length: 0.875 in
Cylinder Action: Double Acting Rod Thread Size: 3/8"-16
Single Acting/Double Acting: Double Acting Item: Air Cylinder
Body Material: Aluminum Piston Material: Anodized Aluminum
Features: Head and Cap Cushion, Switch Ready Port Size: 1/8 in
Air Cylinder Mount: Basic Stroke: 10 in
Cylinder Type: Round Nose Mount Thread: 3/4-16
Mount: Basic Finish: Silver
Cushion Type: Head and Cap Temp. Range: -10 Degrees to 165 Degrees F
Tube Material: Anodized Aluminum Overall Length: 15.6875 in
Pivot Hole Dia.: 0.25 in Air Cylinder Type: Round Body
Max. Pressure: 150 psi Dimension Ae:
Tie Rod Material: Max. Load:
Dimension N1: Dimension F:
Dimension L: Green Environmental Attribute:
Dimension Nt: Dimension JJ:
Dimension G: Dimension E:
Dimension Db: Dimension Ag:
Dimension Cc: Dimension H:
Dimension Dn: Dimension Gs:
Dimension Bb: Dimension N:
Dimension Af: Dimension B:
Standards: Dimension Cb:
Dimension I: Dimension Hd:
Dimension E1: Dimension D:
Spring Retraction Force: Dimension M:
Dimension Kk: Dimension J:
Dimension OO: Dimension Cd:
Spring Extension Force: Dimension EB:
Dimension A: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/8 in, 10 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNE5