Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 11" Stroke
  • Zoro #: G0175847
  • Mfr #: 5VNE6
$203.60
  • Finish: Silver
  • Bore Dia.: 1-1/8"
  • Item: Air Cylinder
See full product details
This item ships free.

Speedaire #5VNE6 Specifications

  • Zoro #: G0175847
  • Mfr #: 5VNE6
Finish: Silver Bore Dia.: 1-1/8"
Item: Air Cylinder Cushion Type: Head and Cap
Air Cylinder Type: Round Body Dimension C: 1.375"
Rod Thread Size: 3/8"-16 Body Material: Aluminum
Stroke: 11" Cylinder Type: Round
Port Size: 1/8" Air Cylinder Bore Dia.: 1-1/8"
Features: Switch Ready, Head and Cap Cushion Mount: Basic
End Cap Material: Aluminum Pivot Hole Dia.: 0.25"
Piston Rod Material: Chrome Plated Steel Air Cylinder Mount: Basic
Rod Thread Length: 0.875" Max. Pressure: 150 psi
Piston Material: Anodized Aluminum Nose Mount Thread: 3/4-16
Tube Material: Anodized Aluminum Rod Dia.: 0.375"
Overall Length: 16.6875" Temp. Range: -10 Degrees to 165 Degrees F
Single Acting/Double Acting: Double Acting Cylinder Action: Double Acting
Magnetic Piston: Yes Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 11 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNE6