Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 12" Stroke
  • Zoro #: G0175856
  • Mfr #: 5VNE7
$203.60
  • Tube Material: Anodized Aluminum
  • Air Cylinder Mount: Basic
  • Nose Mount Thread: 3/4-16
See full product details
This item ships free.

Speedaire #5VNE7 Specifications

  • Zoro #: G0175856
  • Mfr #: 5VNE7
Tube Material: Anodized Aluminum Air Cylinder Mount: Basic
Nose Mount Thread: 3/4-16 Rod Dia.: 0.375"
Cylinder Type: Round Pivot Hole Dia.: 0.25"
Bore Dia.: 1-1/8" Piston Rod Material: Chrome Plated Steel
Single Acting/Double Acting: Double Acting Body Material: Aluminum
Air Cylinder Type: Round Body End Cap Material: Aluminum
Features: Switch Ready, Head and Cap Cushion Mount: Basic
Stroke: 12" Dimension C: 1.375"
Port Size: 1/8" Air Cylinder Bore Dia.: 1-1/8"
Max. Pressure: 150 psi Cushion Type: Head and Cap
Overall Length: 17.6875" Temp. Range: -10 Degrees to 165 Degrees F
Magnetic Piston: Yes Cylinder Action: Double Acting
Finish: Silver Piston Material: Anodized Aluminum
Rod Thread Size: 3/8"-16 Item: Air Cylinder
Rod Thread Length: 0.875" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 12 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNE7