Speedaire
Air Cylinder, 1 1/8 in Bore, 13 in Stroke, Round Body Double Acting
Mfr # 5VNE8
Zoro # G0175865
$268.58
5% off
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.375 in
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting 5VLT6
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting NCDMB075-0300
- SPEEDAIRE Air Cylinder, 25 mm Bore, 160 mm Stroke, ISO Double Acting CD85E25-160-B
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting NCDME125-0400
- SPEEDAIRE Air Cylinder, 50 mm Bore, 11 in Stroke, Round Body Double Acting NCDGBA50-1100
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting NCDMB200-1200
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 4 in Stroke, Round Body Double Acting NCDME056-0400
- SPEEDAIRE Air Cylinder, 6 in Bore, 1 in Stroke, NFPA Double Acting 5TEC6
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Double Acting 5TRE0
- FESTO Flat Cylinder DZH-40-250-PPV-A DZH-40-250-PPV-A
- SPEEDAIRE Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting 5VMA1
- Speedaire Pneumatic System Components