Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 15" Stroke
  • Zoro #: G0175883
  • Mfr #: 5VNF0
$221.54
  • Features: Switch Ready, Head and Cap Cushion
  • Air Cylinder Type: Round Body
  • Single Acting/Double Acting: Double Acting
See full product details
This item ships free.

Speedaire #5VNF0 Specifications

  • Zoro #: G0175883
  • Mfr #: 5VNF0
Features: Switch Ready, Head and Cap Cushion Air Cylinder Type: Round Body
Single Acting/Double Acting: Double Acting End Cap Material: Aluminum
Rod Dia.: 0.375" Cylinder Action: Double Acting
Air Cylinder Bore Dia.: 1 1/8 in Rod Thread Length: 0.875"
Rod Thread Size: 3/8"-16 Mount: Basic
Overall Length: 20.6875" Max. Pressure: 150 psi
Cylinder Type: Round Item: Air Cylinder
Finish: Silver Port Size: 1/8"
Cushion Type: Head and Cap Body Material: Aluminum
Pivot Hole Dia.: 0.25" Dimension C: 1.375"
Air Cylinder Mount: Basic Piston Rod Material: Chrome Plated Steel
Stroke: 15" Bore Dia.: 1-1/8"
Nose Mount Thread: 3/4-16 Temp. Range: -10 Degrees to 165 Degrees F
Tube Material: Anodized Aluminum Magnetic Piston: Yes
Piston Material: Anodized Aluminum Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 15 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 20.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNF0