KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/8" Bore Round Double Acting Air Cylinder 17" Stroke

SPEEDAIRE| Zoro #: G0175901| Mfr #: 5VNF2

$201.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Switch Ready, Head and Cap Cushion
Max. Pressure: 150 psi
Stroke: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0175901 Mfr #: 5VNF2
Features: Switch Ready, Head and Cap CushionMax. Pressure: 150 psi
Stroke: 17"Finish: Silver
Rod Thread Size: 3/8"-16Port Size: 1/8"
Bore Dia.: 1-1/8"Cushion Type: Head and Cap
Piston Rod Material: Chrome Plated SteelBody Material: Aluminum
End Cap Material: AluminumMount: Basic
Dimension C: 1.375"Temp. Range: -10 Degrees to 165 Degrees F
Nose Mount Thread: 3/4-16Rod Thread Length: 0.875"
Pivot Hole Dia.: 0.25"Magnetic Piston: Yes
Tube Material: Anodized AluminumSingle Acting/Double Acting: Double Acting
Rod Dia.: 0.375"Cylinder Type: Round
Piston Material: Anodized AluminumOverall Length: 22.6875"
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 17 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 22.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews