Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 19" Stroke
  • Zoro #: G0175926
  • Mfr #: 5VNF4
$268.08
  • Features: Switch Ready, Head and Cap Cushion
  • Bore Dia.: 1-1/8"
  • Temp. Range: -10 Degrees to 165 Degrees F
See full product details
This item ships free.

Speedaire #5VNF4 Specifications

  • Zoro #: G0175926
  • Mfr #: 5VNF4
Features: Switch Ready, Head and Cap Cushion Bore Dia.: 1-1/8"
Temp. Range: -10 Degrees to 165 Degrees F Cylinder Type: Round
Stroke: 19" Overall Length: 24.6875"
Item: Air Cylinder Tube Material: Anodized Aluminum
End Cap Material: Aluminum Rod Dia.: 0.375"
Single Acting/Double Acting: Double Acting Air Cylinder Bore Dia.: 1-1/8"
Body Material: Aluminum Air Cylinder Mount: Basic
Cushion Type: Head and Cap Port Size: 1/8"
Piston Material: Anodized Aluminum Air Cylinder Type: Round Body
Rod Thread Length: 0.875" Nose Mount Thread: 3/4-16
Magnetic Piston: Yes Cylinder Action: Double Acting
Dimension C: 1.375" Mount: Basic
Rod Thread Size: 3/8"-16 Finish: Silver
Piston Rod Material: Chrome Plated Steel Pivot Hole Dia.: 0.25"
Max. Pressure: 150 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 19 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 24.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNF4