Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" Bore Round Double Acting Air Cylinder 20" Stroke

  • Zoro #: G0175935
  • Mfr #: 5VNF5
$268.08
  • Port Size: 1/8 in
  • Magnetic Piston: Yes
  • Body Material: Aluminum
See full product details
This item ships free.

Speedaire #5VNF5 Specifications

  • Zoro #: G0175935
  • Mfr #: 5VNF5
Port Size: 1/8 in Magnetic Piston: Yes
Body Material: Aluminum Tube Material: Anodized Aluminum
Air Cylinder Bore Dia.: 1 1/8 in Finish: Silver
Features: Head and Cap Cushion, Switch Ready Pivot Hole Dia.: 0.25 in
Air Cylinder Type: Round Body Cylinder Action: Double Acting
Air Cylinder Mount: Basic Single Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated Steel Cylinder Type: Round
Bore Dia.: 1 1/8 in Mount: Basic
Max. Pressure: 150 psi Dimension C: 1.375"
Piston Material: Anodized Aluminum Item: Air Cylinder
Rod Thread Size: 3/8"-16 Stroke: 20 in
Cushion Type: Head and Cap End Cap Material: Aluminum
Overall Length: 25.6875 in Nose Mount Thread: 3/4-16
Temp. Range: -10 Degrees to 165 Degrees F Rod Dia.: 0.375 in
Rod Thread Length: 0.875 in Dimension N1:
Dimension J: Dimension Cd:
Spring Extension Force: Dimension L:
Dimension EB: Dimension Cc:
Dimension G: Dimension E1:
Standards: Dimension Ae:
Dimension N: Dimension I:
Dimension A: Dimension Db:
Dimension Cb: Dimension Af:
Dimension M: Tie Rod Material:
Green Environmental Attribute: Dimension OO:
Dimension E: Dimension Hd:
Dimension D: Dimension Kk:
Max. Load: Dimension JJ:
Spring Retraction Force: Dimension Bb:
Dimension Ag: Dimension Nt:
Dimension F: Dimension Gs:
Dimension B: Dimension Dn:
Dimension H: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/8 in, 20 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 25.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNF5