Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 21" Stroke
  • Zoro #: G0175944
  • Mfr #: 5VNF6
$268.08
  • Magnetic Piston: Yes
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Stroke: 21"
See full product details
This item ships free.

Speedaire #5VNF6 Specifications

  • Zoro #: G0175944
  • Mfr #: 5VNF6
Magnetic Piston: Yes Temp. Range: -10 Degrees to 165 Degrees F
Stroke: 21" Mount: Basic
Piston Material: Anodized Aluminum Rod Dia.: 0.375"
Air Cylinder Bore Dia.: 1-1/8" Cushion Type: Head and Cap
Cylinder Action: Double Acting Rod Thread Size: 3/8"-16
Air Cylinder Mount: Basic Finish: Silver
Bore Dia.: 1-1/8" Tube Material: Anodized Aluminum
Rod Thread Length: 0.875" Piston Rod Material: Chrome Plated Steel
Dimension C: 1.375" End Cap Material: Aluminum
Port Size: 1/8" Item: Air Cylinder
Overall Length: 26.6875" Air Cylinder Type: Round Body
Features: Switch Ready, Head and Cap Cushion Nose Mount Thread: 3/4-16
Cylinder Type: Round Pivot Hole Dia.: 0.25"
Max. Pressure: 150 psi Body Material: Aluminum
Single Acting/Double Acting: Double Acting Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 21 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 26.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNF6