Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 22" Stroke
  • Zoro #: G0175953
  • Mfr #: 5VNF7
$268.08
  • Port Size: 1/8"
  • Bore Dia.: 1-1/8"
  • Dimension C: 1.375"
See full product details
This item ships free.

Speedaire #5VNF7 Specifications

  • Zoro #: G0175953
  • Mfr #: 5VNF7
Port Size: 1/8" Bore Dia.: 1-1/8"
Dimension C: 1.375" Air Cylinder Mount: Basic
Temp. Range: -10 Degrees to 165 Degrees F Tube Material: Anodized Aluminum
Rod Dia.: 0.375" Finish: Silver
Cushion Type: Head and Cap Air Cylinder Type: Round Body
Body Material: Aluminum Overall Length: 27.6875"
Features: Switch Ready, Head and Cap Cushion End Cap Material: Aluminum
Single Acting/Double Acting: Double Acting Air Cylinder Bore Dia.: 1-1/8"
Cylinder Action: Double Acting Cylinder Type: Round
Piston Rod Material: Chrome Plated Steel Stroke: 22"
Item: Air Cylinder Pivot Hole Dia.: 0.25"
Magnetic Piston: Yes Piston Material: Anodized Aluminum
Mount: Basic Rod Thread Size: 3/8"-16
Nose Mount Thread: 3/4-16 Rod Thread Length: 0.875"
Max. Pressure: 150 psi Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 22 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 27.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNF7