Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/8" Bore Round Double Acting Air Cylinder 23" Stroke
  • Zoro #: G0175962
  • Mfr #: 5VNF8
$268.08
  • Piston Rod Material: Chrome Plated Steel
  • Port Size: 1/8"
  • Rod Thread Size: 3/8"-16
See full product details
This item ships free.

Speedaire #5VNF8 Specifications

  • Zoro #: G0175962
  • Mfr #: 5VNF8
Piston Rod Material: Chrome Plated Steel Port Size: 1/8"
Rod Thread Size: 3/8"-16 Pivot Hole Dia.: 0.25"
Mount: Basic Piston Material: Anodized Aluminum
Stroke: 23" Cylinder Type: Round
Magnetic Piston: Yes Item: Air Cylinder
Nose Mount Thread: 3/4-16 Cushion Type: Head and Cap
Air Cylinder Bore Dia.: 1-1/8" Bore Dia.: 1-1/8"
Dimension C: 1.375" Tube Material: Anodized Aluminum
End Cap Material: Aluminum Rod Dia.: 0.375"
Single Acting/Double Acting: Double Acting Air Cylinder Type: Round Body
Air Cylinder Mount: Basic Temp. Range: -10 Degrees to 165 Degrees F
Body Material: Aluminum Max. Pressure: 150 psi
Rod Thread Length: 0.875" Features: Switch Ready, Head and Cap Cushion
Finish: Silver Cylinder Action: Double Acting
Overall Length: 28.6875" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/8 In., 23 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 28.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNF8