Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" Bore Round Double Acting Air Cylinder 24" Stroke

  • Zoro #: G0175971
  • Mfr #: 5VNF9
$272.89
  • Mount: Basic
  • Rod Dia.: 0.375 in
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VNF9 Specifications

  • Zoro #: G0175971
  • Mfr #: 5VNF9
Mount: Basic Rod Dia.: 0.375 in
Cylinder Action: Double Acting Air Cylinder Mount: Basic
Air Cylinder Bore Dia.: 1 1/8 in Stroke: 24 in
Features: Head and Cap Cushion, Switch Ready Body Material: Aluminum
Air Cylinder Type: Round Body Pivot Hole Dia.: 0.25 in
End Cap Material: Aluminum Piston Rod Material: Chrome Plated Steel
Piston Material: Anodized Aluminum Finish: Silver
Rod Thread Size: 3/8"-16 Item: Air Cylinder
Tube Material: Anodized Aluminum Overall Length: 29.6875 in
Max. Pressure: 150 psi Dimension C: 1.375"
Rod Thread Length: 0.875 in Temp. Range: -10 Degrees to 165 Degrees F
Single Acting/Double Acting: Double Acting Cushion Type: Head and Cap
Cylinder Type: Round Bore Dia.: 1 1/8 in
Nose Mount Thread: 3/4-16 Magnetic Piston: Yes
Port Size: 1/8 in Dimension Gs:
Dimension JJ: Dimension J:
Dimension F: Spring Retraction Force:
Dimension Hd: Dimension E:
Dimension A: Green Environmental Attribute:
Dimension Cb: Dimension D:
Dimension Ag: Dimension B:
Dimension Ae: Dimension Kk:
Dimension Db: Dimension H:
Dimension Dn: Dimension Bb:
Spring Extension Force: Dimension M:
Dimension L: Dimension OO:
Dimension G: Dimension Nt:
Dimension Cd: Dimension I:
Max. Load: Dimension Cc:
Dimension N: Tie Rod Material:
Standards: Dimension E1:
Dimension N1: Dimension EB:
Dimension Af: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/8 in, 24 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 29.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 3/4-16, 0.375 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNF9